X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603OCSMRWH "Everyday" Standard Enclosure

Item: A2603OCSMRWH
Finish: White


Details and Dimensions

Length 60"
Width 36"
Height 75"
Overall Size 60'' x 36'' x 75''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Textured tile finish; Ergonomic backrest; Installed acrylic grab bar; Molded toiletry shelves
Weight 135 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 58
Slip Resistant Surface Yes