X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603NWRWH "Everyday" 60" Corner Soaking Tub

Item: A2603NWRWH
Finish: White

List Price: $747.00

Price: $574.45

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 40-3/4'' x 15''
Length 60"
Width 40-3/4"
Height to Overflow 8-7/8"
Maximum Water Capacity (Gallons) 47
ADA Compliant No
Weight 56 lbs
Drain Location Right
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Alcove bath; Integral tiling flange (3T); Molded toiletry shelves
Height 15"
Integral Skirt/Apron Yes