X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603DTRBI "Everyday" Standard Enclosure

Item: A2603DTRBI
Finish: Biscuit
Select Finish:


Details and Dimensions

Length 60"
Width 32"
Height 76"
Overall Size 60'' x 32'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Diagonal tile; Ergonomic backrest; Installed acrylic grab bar; Molded toiletry shelves
Weight 129 lbs
Height to Overflow 12"
Integral Skirt/Apron Yes
Maximum Water Capacity 50
Slip Resistant Surface Yes