X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603CTLWH "Everyday" Standard Enclosure

Item: A2603CTLWH
Finish: White


Details and Dimensions

Length 60"
Width 32"
Height 72"
Overall Size 60'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Tub-shower; Smooth tile finish; Ergonomic backrest; Molded toiletry shelves
Weight 124 lbs
Height to Overflow 10-1/2"
Integral Skirt/Apron Yes
Maximum Water Capacity 46
Slip Resistant Surface Yes