X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603BSTMLWH "Everyday" Standard Enclosure

Item: A2603BSTMLWH
Finish: White


Details and Dimensions

Length 60"
Width 42"
Height 79-1/4"
Overall Size 60'' x 42'' x 79-1/4''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Tub-shower; Smooth tile finish; Integral bowed skirt; Ergonomic backrest; Molded toiletry shelves
Weight 139 lbs
Height to Overflow 12-1/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 49
Slip Resistant Surface Yes