X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A26033CTRWH "Everyday" Standard Enclosure

Item: A26033CTRWH
Finish: White


Details and Dimensions

Length 60"
Width 30"
Height 72"
Overall Size 60'' x 30'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Molded toiletry shelves; Installed acrylic grab bar; Ergonomic backrest
Weight 121 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 45
Slip Resistant Surface Yes