X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A26033CTMRWH "Everyday" Standard Enclosure

Item: A26033CTMRWH
Finish: White

List Price: $858.00

Price: $659.81

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 30"
Height 75"
Overall Size 60'' x 30'' x 75''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Textured tile finish; Ergonomic backrest; Molded toiletry shelves; Installed acrylic grab bar; Ergonomic backrest
Weight 123 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 45
Slip Resistant Surface Yes