X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A26032PRWH "Remodeline" Standard Enclosure

Item: A26032PRWH
Finish: White

List Price: $737.00

Price: $566.76

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 30"
Height 72"
Overall Size 60'' x 30'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features 2-piece tub-shower; Requires 68 turning space; Smooth wall
Weight 134 lbs
Height to Overflow 9-7/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 47
Slip Resistant Surface Yes