X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A260304PRWH "Remodeline" Standard Enclosure

Item: A260304PRWH
Finish: White


Details and Dimensions

Length 60"
Width 30"
Height 76"
Overall Size 60'' x 30'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features 4-piece tub-shower; Molded toiletry shelves; Smooth Wall
Weight 139 lbs
Height to Overflow 13-5/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 43
Slip Resistant Surface Yes