X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2600CCSWPWH "Everyday" 60" Corner Whirlpool Bath

Item: A2600CCSWPWH
Finish: White

List Price: $1,826.00

Price: $1,479.06

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Corner
Overall Size 60'' x 60'' x 24-1/2''
Length 60"
Width 60"
Height to Overflow 15-3/4"
Maximum Water Capacity (Gallons) 90
Number of Jets 4
Control Type Pneumatic On/Off
Weight 142 lbs
Drain Location Center
Drain Hole Size 2"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Corner bath; Integral tiling flange (2T); Integral skirt
Height 24-1/2"