X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2600CCSWH "Everyday" 60" Corner Soaking Tub

Item: A2600CCSWH
Finish: White


Details and Dimensions

Tub Installation Type Corner
Overall Size 60'' x 60'' x 24-1/2''
Length 60"
Width 60"
Height to Overflow 15-3/4"
Maximum Water Capacity (Gallons) 90
ADA Compliant No
Weight 113 lbs
Drain Location Center
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Corner bath; Integral tiling flange (2T); Integral skirt
Height 24-1/2"
Integral Skirt/Apron Yes