X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A260030MRWH "Everyday" 60'' x 30'' Soaking Tub

Item: A260030MRWH
Finish: White

List Price: $440.00

Price: $338.36

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30'' x 18''
Length 60"
Width 30"
Height to Overflow 10-1/2"
Maximum Water Capacity (Gallons) 50
ADA Compliant No
Weight 59 lbs
Drain Location Right
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Alcove bath; Integral tiling flange (3T); Above-floor rough
Height 18"
Integral Skirt/Apron Yes