X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A260030LWH "Everyday" 60'' x 30'' Soaking Tub

Item: A260030LWH
Finish: White

List Price: $415.00

Price: $319.14

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30'' x 15''
Length 60"
Width 30"
Height to Overflow 10-1/2"
Maximum Water Capacity (Gallons) 50
ADA Compliant No
Weight 71 lbs
Drain Location Left
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Alcove bath; Integral skirt; Integral tiling flange (3T)
Height 15"
Integral Skirt/Apron Yes