X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2543N2PRWH "Everyday" Standard Enclosure

Item: A2543N2PRWH
Finish: White


Details and Dimensions

Length 54"
Width 29"
Height 72"
Overall Size 54'' x 29'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features 2-piece tub-shower; Requires 59 turning space; Molded toiletry shelf
Weight 119 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 44
Slip Resistant Surface Yes