Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A254027RWH "Everyday" Unique Size Soaking Tub

Item: A254027RWH
Finish: White

List Price: $405.00

Price: $311.44

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 54'' x 27-1/8'' x 15''
Length 54"
Width 27-1/8"
Height to Overflow 10-1/2"
Maximum Water Capacity (Gallons) 58
ADA Compliant No
Weight 66 lbs
Drain Location Right
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Tile Flange Yes
Slip Resistant Surface Yes
Features Alcove bath; Ergonomic backrest; Integral tiling flange (3T)
Height 15"
Integral Skirt/Apron Yes