X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A254027MLWH "Everyday" Unique Size Soaking Tub

Item: A254027MLWH
Finish: White


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 54'' x 27-1/8'' x 18''
Length 54"
Width 27-1/8"
Height to Overflow 10-1/2"
Maximum Water Capacity (Gallons) 46
ADA Compliant No
Weight 54 lbs
Drain Location Left
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Tile Flange Yes
Slip Resistant Surface Yes
Features Alcove bath; Integral tiling flange (3T); Above-floor rough
Height 18"
Integral Skirt/Apron Yes