X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1760421WH "Everyday" 60'' x 36'' Whirlpool Bath

Item: A1760421WH
Finish: White


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36-1/8'' x 21''
Length 60"
Width 36-1/8"
Height to Overflow 14-1/2"
Maximum Water Capacity (Gallons) 66
Number of Jets 4
Control Type Pneumatic On/Off
Weight 118 lbs
Drain Hole Size 2"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Island bath; Installed acrylic grab bars; Universal drain, Egonomic Backrest, Integral Armrests
Height 21"