X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1623BFSTMAWH "Accessible" Standard Enclosure

Item: A1623BFSTMAWH
Finish: White


Details and Dimensions

Length 60"
Width 30"
Height 74-7/8"
Overall Size 60'' x 30'' x 74-7/8''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Massachusetts only; 3?4 (20 mm) skirt; Back fixture wall
Weight 233 lbs
Slip Resistant Surface Yes