X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1623BFSTD "Accessible" Standard Enclosure

Item: A1623BFSTD
Finish: White


Details and Dimensions

Length 58"
Width 32"
Height 76-1/4"
Overall Size 58'' x 32'' x 76-1/4''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base; 3?4 (20) skirt; Smooth tile
Weight 179 lbs
Slip Resistant Surface Yes