X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603STSLWH "Everyday" Standard Enclosure

Item: A1603STSLWH
Finish: White


Details and Dimensions

Length 60"
Width 36"
Height 76"
Overall Size 60'' x 36'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Slip resistant, textured bottom; Integral toiletry shelves; Left Side Molded seat
Weight 131 lbs
Slip Resistant Surface Yes