Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A1603DTSRWH "Everyday" Standard Enclosure

Item: A1603DTSRWH
Finish: White
Select Finish:

Details and Dimensions

Length 60"
Width 35"
Height 72"
Overall Size 60'' x 35'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Diagonal tile; Right Side Molded seat
Weight 130 lbs
Slip Resistant Surface Yes