X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603DTSMLWH "Everyday" Standard Enclosure

Item: A1603DTSMLWH
Finish: White

List Price: $988.00

Price: $759.78

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 36"
Height 79"
Overall Size 60'' x 36'' x 79''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Diagonal tile; Installed acrylic grab bar; Left Side Molded seat
Weight 131 lbs
Slip Resistant Surface Yes