X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603CTGNRWH "Everyday" Standard Enclosure

Item: A1603CTGNRWH
Finish: White

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 35"
Height 72"
Overall Size 60'' x 35'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Reinforced Shower stall; Installed acrylic grab bar; Gelcoat surface
Weight 120 lbs
Slip Resistant Surface Yes