X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603CSTLWH "Everyday" Standard Enclosure

Item: A1603CSTLWH
Finish: White


Details and Dimensions

Length 60"
Width 35"
Height 76"
Overall Size 60'' x 35'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Molded toiletry shelves; Left Side Molded Seat; Slip-resistant textured bottom
Weight 129 lbs
Slip Resistant Surface Yes