X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603CFSRSGBWH "Accessible" Standard Enclosure

Item: A1603CFSRSGBWH
Finish: White


Details and Dimensions

Length 60"
Width 34"
Height 75-3/8"
Overall Size 60'' x 34'' x 75-3/8''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Barrier free when properly installed; 1/2 (15 mm) interior threshold; Smooth wall; Wiith Grab Bar
Weight 192 lbs
Slip Resistant Surface Yes