X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603BFSTTX "Accessible" Standard Enclosure

Item: A1603BFSTTX
Finish: White


Details and Dimensions

Length 60"
Width 34"
Height 75-1/2"
Overall Size 60'' x 34'' x 75-1/2''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base; 3?4 (20 mm) skirt; Barrier free when properly installed, Texas Only
Weight 196 lbs
Slip Resistant Surface Yes