X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1603BFSDRWH "Accessible" Standard Enclosure

Item: A1603BFSDRWH
Finish: White


Details and Dimensions

Length 60"
Width 34"
Height 75-5/8"
Overall Size 60'' x 34'' x 75-5/8''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base; Right Side Integral Seat; 1?2 (15 mm) threshold; Smooth wall
Weight 196 lbs
Slip Resistant Surface Yes