Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A160344PSRWH "Remodeline" Standard Enclosure

Item: A160344PSRWH
Finish: White

Details and Dimensions

Length 60"
Width 34"
Height 76"
Overall Size 60'' x 34'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 3-1/4"
Features 4-piece shower; Left Side Integral Seat; Smooth wall; Installed acrylic grab bar
Weight 139 lbs
Slip Resistant Surface Yes