X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A16033PWH "Remodeline" Standard Enclosure

Item: A16033PWH
Finish: White


Details and Dimensions

Length 60"
Width 34"
Height 72"
Overall Size 60'' x 34'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 3-piece shower; Integral seats; Molded toiletry shelf
Weight 126 lbs
Slip Resistant Surface Yes