X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483STTLWH "Everyday" Standard Enclosure

Item: A1483STTLWH
Finish: White
Select Finish:


Details and Dimensions

Length 48"
Width 34-7/8"
Height 76"
Overall Size 48'' x 34-7/8'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Left Side Molded seat; Molded toiletry shelves; 5-year limited warranty
Weight 110 lbs
Slip Resistant Surface Yes