X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483SGTWH "Everyday" Standard Enclosure

Item: A1483SGTWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 48"
Width 35"
Height 78"
Overall Size 48'' x 35'' x 78''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Installed acrylic grab bar; Molded toiletry shelves
Weight 112 lbs
Slip Resistant Surface Yes