X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483CTGNWH "Everyday" Standard Enclosure

Item: A1483CTGNWH
Finish: White


Details and Dimensions

Length 48"
Width 35"
Height 76"
Overall Size 48'' x 35'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Molded seats (2); Molded toiletry shelves; Installed Acrylic Grab Bar
Weight 106 lbs
Slip Resistant Surface Yes