X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A14832PWH "Remodeline" Standard Enclosure

Item: A14832PWH
Finish: White


Details and Dimensions

Length 48"
Width 34"
Height 72"
Overall Size 48'' x 34'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2-piece shower; Requires 60 turning space; 5-year limited warranty; Molded toiletry shelf and Seats
Weight 103 lbs
Slip Resistant Surface Yes