X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1422CWH "Everyday" Standard Enclosure

Item: A1422CWH
Finish: White


Details and Dimensions

Length 42"
Width 42"
Height 78-3/4"
Overall Size 42'' x 42'' x 78-3/4''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Textured tile finish; Corner design; Molded toiletry shelf
Weight 99 lbs
Slip Resistant Surface Yes