X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1382NT2PWH "Remodeline" Standard Enclosure

Item: A1382NT2PWH
Finish: White


Details and Dimensions

Length 38"
Width 38"
Height 78"
Overall Size 38'' x 38'' x 78''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features 2-piece shower; Neo-angle corner design; 5-year limited warranty; Molded toiletry shelf
Weight 84 lbs
Slip Resistant Surface Yes