X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1382NACTWH "Everyday" Standard Enclosure

Item: A1382NACTWH
Finish: White
Select Finish:


Details and Dimensions

Length 38"
Width 38"
Height 72"
Overall Size 38'' x 38'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Textured tile finish; Neo-angle designl; Molded toiletry shelf
Weight 83 lbs
Slip Resistant Surface Yes