X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1363DTCMWH "Everyday" Standard Enclosure

Item: A1363DTCMWH
Finish: White

List Price: $834.00

Price: $641.35

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 36"
Width 36"
Height 79"
Overall Size 36'' x 36'' x 79''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-3/4"
Features Shower stall; Diagonal tile; Molded toiletry shelves
Weight 103 lbs
Slip Resistant Surface Yes