X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1363CTBI "Everyday" Standard Enclosure

Item: A1363CTBI
Finish: Biscuit
Select Finish:


Details and Dimensions

Length 36"
Width 36"
Height 72"
Overall Size 36'' x 36'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall, Textured Tile finish, Molded toiletry shelves
Weight 92 lbs
Slip Resistant Surface Yes