X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1363CWH "Everyday" Standard Enclosure

Item: A1363CWH
Finish: White

List Price: $696.00

Price: $535.23

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 36"
Width 36"
Height 72"
Overall Size 36'' x 36'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Smooth wall finish; Molded toiletry shelves
Weight 93 lbs
Slip Resistant Surface Yes