X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1363BFSCMARWH "Accessible" Standard Enclosure

Item: A1363BFSCMARWH
Finish: White


Details and Dimensions

Length 36"
Width 36"
Height 75-1/8"
Overall Size 36'' x 36'' x 75-1/8''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features With Grab Bar and Right Hand Seat, Pre-leveled base; No threshold; Smooth wall
Weight 172 lbs
Slip Resistant Surface Yes