X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1363BFSCGLWH "Accessible" Standard Enclosure

Item: A1363BFSCGLWH
Finish: White

List Price: $1,733.00

Price: $1,332.68

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 36"
Width 36"
Height 75"
Overall Size 36'' x 36'' x 75''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features With Grab Bar, Gelcoat surface; Smooth wall; 5-year limited warranty
Weight 142 lbs
Slip Resistant Surface Yes