X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A13632PWH "Remodeline" Standard Enclosure

Item: A13632PWH
Finish: White


Details and Dimensions

Length 36"
Width 36"
Height 72"
Overall Size 36'' x 36'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2-piece shower; Smooth wall; Molded toiletry shelf
Weight 98 lbs
Slip Resistant Surface Yes