X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1362NACWH "Everyday" Standard Enclosure

Item: A1362NACWH
Finish: White


Details and Dimensions

Length 36"
Width 36"
Height 77"
Overall Size 36'' x 36'' x 77''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Smooth wall finish; Molded toiletry shelf
Weight 80 lbs
Slip Resistant Surface Yes