X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A13232PWH "Remodeline" Standard Enclosure

Item: A13232PWH
Finish: White


Details and Dimensions

Length 32"
Width 32"
Height 72-3/4"
Overall Size 32'' x 32'' x 72-3/4''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2-Piece Shower, Molded Toiletry shelves, Smooth Wall
Weight 88 lbs
Slip Resistant Surface Yes