X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A10242S2PRWPWH "Darsey" Standard Enclosure

Item: A10242S2PRWPWH
Finish: White


Details and Dimensions

Length 102"
Width 42"
Height 78-3/4"
Overall Size 102'' x 42'' x 78-3/4''
Construction Gelcoat
ADA Compliant No
Drain Location Right
Drain Hole Size 2"
Features Soaking Tub, 2-piece tub & shower suite;Right or left hand tub location;Molded toiletry shelves
Weight 207 lbs
Height to Overflow 12-1/8"
Maximum Water Capacity 67
Slip Resistant Surface Yes