X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT975500002 "Colony Soft" Tub Faucet Trim Kit

Item: AT975500002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 3-15/16"
Spout Length 8-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 20
Construction Brass
Drain Included No
Fits These Models R800
ADA Compliant Yes
Features Metal Lever Handles Included, Valve Sold Separately
CEC Approved No
Faucet Hole Configuration 3-Hole Configuration
Height 5-1/16"