X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT430732002 "Berwick" Thermostatic Valve Trim

Item: AT430732002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Drain Included No
Fits These Models R530
ADA Compliant Yes
Features Trim Kit Only, Rough in Valve Sold Separately
Additional Information Thermostatic Valve Trim