X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT430501002 "Berwick" Shower Faucet Trim Kit

Item: AT430501002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $275.00

Price: $226.88 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-3/4"
Shower Head Type Rain Head
Shower Arm Length 12"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
Drain Included No
Fits These Models R125
ADA Compliant Yes
Features Trim Kit Only, Valve Sold Separately
CEC Approved No