X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT430430002 "Berwick" Transfer Valve Trim

Item: AT430430002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $98.00

Price: $80.85 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Drain Included No
Fits These Models R420
ADA Compliant Yes
Features Diverter Valve Trim Kit Only, Rough In Valve Sold Separtely
Additional Information 3 - Function Diverter Valve Trim