X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT415502002 "Portsmouth" Tub & Shower Faucet Trim Kit

Item: AT415502002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Shower Arm Length 8-1/2"
Spout Length 5"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No
Fits These Models R110
ADA Compliant Yes
Features Trim Kit Only With Metal Lever Handle, Valve Sold Separately
CEC Approved Yes